Motion
KMT 1

SKF
KMT 1

KMT Series Bearing Lock Nut - M12x1 mm Thread Size, 30 mm OD, 25 mm Face Dia., 14 mm Width, Steel Material
Mi Item #04124702
MFR #KMT 1
Price$166.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMT 1

KMT Series Bearing Lock Nut - M12x1 mm Thread Size, 30 mm OD, 25 mm Face Dia., 14 mm Width, Steel Material
Mi Item #04124702
MFR #KMT 1

Mfr description
KMT 1 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.06/each

Specifications

Dimensions

  • Axial Load
    40 kN;8 992 lbf
  • Bore Diameter
    12 mm
  • Face Diameter  
    25 mm
  • Outside Diameter  
    30 mm
  • Overall Width
    14 mm
  • Thread Size  
    M12x1 mm
  • Weight
    0.12 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMT
  • UPC_NO
    7316577662705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)