Motion
VTAA19Z-4
Angular Contact Bearing - Open
Mi Item #04124757
MFR #VTAA19Z-4
Price$30.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - Open
Mi Item #04124757
MFR #VTAA19Z-4

Mfr description
VTAA19Z-4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.84/each

Specifications

Dimensions

  • Bore Diameter  
    19.2000 in
  • Contact Angle
    45 °
  • Outside Diameter  
    41 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    VTAA19Z-4
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176655685
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176655685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)