Motion
LVM105RY-6E2U-Q

SMC CORP OF AMERICA
LVM105RY-6E2U-Q

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #04124820
MFR #LVM105RY-6E2U-Q
List Price$130.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVM105RY-6E2U-Q

Solenoid-Operated Air Control Valve - Base Mounted, 3 Port, 2 Position, Single Solenoid, Subplate Not Included
MI ITEM #04124820
MFR #LVM105RY-6E2U-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.29/each for your price

Overview

Mfr description
LVM105RY-6E2U-Q VALVE, LIQUID
  • Orifice diameter of LVM11: 1.5mm
  • Orifice diameter of LVM10: 1.4mm
  • Available with power-saving circuit that reduces holding power consumption to 1W
  • 2 port N.C. or N.O. types; 3 port Universal type
  • Diaphragm choice of EPDM, FKM or Kalrez®
  • Wetted part material: PEEK or PFA (body/plate)

Specifications

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.03 Cv
  • Description Keyword
    Subplate Not Included
  • Orifice Diameter
    1.4 mm
  • Seal Material
    EPDM, Fluoropolymer
  • Body Material
    PBT
  • Standards Met
    JIS B 2005:1995, JIS B 8390:2000
  • Operating Temperature Range
    32 to 122 °F
  • Response Time
    10 ms
  • Number Of Solenoids
    Single
  • Solenoid Power Consumption
    1 W
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    101 psi
  • Overall Length
    57.5 mm
  • Overall Width
    13 mm
  • Overall Height
    24.5 mm
  • Weight
    0.13 lbs
  • Number Of Ports
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought