Motion
415035V
Oil Seal - Solid, 4.000 in Shaft Dia., 5.004 in OD, 0.468 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04124870
MFR #415035V
Your Price$137.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.000 in Shaft Dia., 5.004 in OD, 0.468 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04124870
MFR #415035V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.98/each(List $158.67)

Overview

Mfr description
415035V SEAL
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.004 in
  • Overall Width
    0.468 in
  • Seal Type
    Multi Lip
  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893506630
  • Weight
    0.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought