Motion
NVFS4100-6FB-04T

SMC CORP OF AMERICA
NVFS4100-6FB-04T

Solenoid-Operated Air Control Valve -
MI ITEM #04124895
MFR #NVFS4100-6FB-04T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFS4100-6FB-04T

Solenoid-Operated Air Control Valve -
MI ITEM #04124895
MFR #NVFS4100-6FB-04T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFS4100-6FB-04T 12V VALVE

Specifications

  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    Plug-in Conduit Terminal
  • Maximum Operating Pressure
    150 psi
  • Seal Material
    Metal
  • Port Sizes
    1/2 NPTF
  • Subplate Port Size
    1/2 NPTF
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text