Motion
VV5Q21-06C4M0-W

SMC CORP OF AMERICA
VV5Q21-06C4M0-W

VV5Q21-06C4M0-W MANIFOLD VALVE
Mi Item #04124925
MFR #VV5Q21-06C4M0-W
Price$419.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q21-06C4M0-W

VV5Q21-06C4M0-W MANIFOLD VALVE
Mi Item #04124925
MFR #VV5Q21-06C4M0-W

Mfr description
VV5Q21-06C4M0-W MANIFOLD VALVE
  • Plug-in manifold for VQ2000 series valves
  • Multi-connector type
  • Conforms to IP65 (designed for dust tight and jet-proof)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.32/each

Specifications

Dimensions

  • Cylinder Port Size
    4 mm
  • Exhaust Port Size
    10 mm
  • Overall Length
    235.5 mm
  • Overall Width
    127 mm
  • Pressure Port Size
    10 mm

Details

  • Base Type
    Stacking
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ2000
  • Manifold Port(s)
    4 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Pins
    26
  • Number Of Stations  
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Side
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Multi-Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)