Motion
87942CLB154725

LENOX SAW BLADES
87942CLB154725

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 6 in Long, 1-1/4 in Wide
MI ITEM #04124938
MFR #87942CLB154725
Your Price$151.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87942CLB154725

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 15 ft 6 in Long, 1-1/4 in Wide
MI ITEM #04124938
MFR #87942CLB154725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$151.83/each(List $171.35)

Overview

Mfr description
87942 BSB 15'6"X1-1/4X.042X5/8CLASSIC

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    5 to 8
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought