Motion
10310
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #04124964
MFR #10310
Your Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #04124964
MFR #10310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.48/each(List $30.45)

Overview

Mfr description
10310 1" CRIMPED WIRE BRUSH .014
  • Uniquely trimmed crimped wire fill for more effective brushing action
  • Greatly enhanced durability when cleaning corners and filet welds
  • Controlled flare

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Fill Diameter
    0.014 in
  • Fill Material
    Steel
  • Overall Length
    1.2000 in
  • Mount Type
    Shank
  • Flared Bristles
    Flared
  • Specification
    ANSI B165.1
  • Manufacturer Upc Number
    012382103101
  • UPC_NO
    012382103101
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought