Motion
50650
Tiger Coated Flap Disc - Type 29, 6 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 10200 rpm
Mi Item #04124967
MFR #50650
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tiger Coated Flap Disc - Type 29, 6 in Disc Diameter, 0.8750 in Center Hole, 60 Grit, 10200 rpm
Mi Item #04124967
MFR #50650

Mfr description
50650 6" TIGER ABRASIVE DISC 60Z 7/8"
  • Designed for the serious industrial user who values both a high cut rate and long life
  • Applications: Grinding and finishing in one step, weld blending, deburring, deflashing, edge chamfering, stock removal
  • Standard pack of ten
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Zirconia Alumina Cloth
  • Grit Number
    60
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50650
  • Manufacturer Upc Number
    012382506506
  • Max Rpm
    10200 rpm
  • Package Qty
    10
  • Series
    Tiger Original
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382506506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)