Motion
63370-CF14
No-Tox Multipurpose Grease - Extreme Pressure, Organo-Clay, Silica, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, Beige Color
Mi Item #04124983
MFR #63370-CF14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No-Tox Multipurpose Grease - Extreme Pressure, Organo-Clay, Silica, Synthetic Oil, Zinc Oxide Composition, 2 NLGI Grade, Beige Color
Mi Item #04124983
MFR #63370-CF14

Mfr description
NO-TOX SYNTHETIC HD GR 2 1 E 12/CA 63370
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NLGI Grade
    2
  • Weight
    13.88 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Beige
  • Composition
    Organo-Clay, Silica, Synthetic Oil, Zinc Oxide
  • Dropping Point
    +500 °F
  • Food Grade
    Food Grade
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    -40 to +400 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)