Motion
8/5V2360
Industrial V-Belts - 5V Section, 5/8 in Top Width, 8 Strand, 236.0000 in Nominal Outside Length, Smooth
Mi Item #04125052
MFR #8/5V2360
Price$3,399.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-Belts - 5V Section, 5/8 in Top Width, 8 Strand, 236.0000 in Nominal Outside Length, Smooth
Mi Item #04125052
MFR #8/5V2360

Mfr description
8/5V2360 BELT
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
  • Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
  • Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,399.46/each

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    35/64 in
  • Effective Length
    236 in / 5994 mm
  • Nominal Outside Length
    236.0000 in
  • Overall Height
    0.5469 in
  • Rib Width
    0.6250 in
  • Thickness
    15 mm
  • Top Width
    5 in
  • Top Width Per Strand
    5/8 in
  • Weight
    33.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Narrow Series - Inch
  • Belt Inside
    Smooth
  • Belt Section
    5V
  • Belt Style
    SUPER HC® POWERBAND®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it o?ers you more power and considerably reduces the space needed. This signifcantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.
  • Manufacturer Catalog Number
    8/5V2360
  • Manufacturer Upc Number
    072053440973
  • Material
    Polychloroprene (Neoprene)
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    8
  • Outside Circumference
    236.91 in / 6018 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    5V
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Trademark
    Super HC™ Powerband™
  • Unitset
    Yes
  • UPC_NO
    072053440973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)