Motion
CXSL15-45
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #04125065
MFR #CXSL15-45
Price$161.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #04125065
MFR #CXSL15-45

Mfr description
CXSL15-45 CYL, GUIDE, DUAL ROD
  • Bore sizes: 6, 10, 15, 20, 25, 32 mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke adjustment range: 0 to -5 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.38/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in

Details

  • Actuation
    Double Acting
  • Bearings
    Ball Bushing Bearing
  • Bracket 1
    Standard
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Dual Rod
  • Mounting Type
    Standard
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)