Motion
85528643
FleetRunner® Micro-V Belt - K Section, 4 Ribs, 0.560 in Width, 49.53 in OAL, Standard Series
MI ITEM #04125081
MFR #85528643
List Price$55.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® Micro-V Belt - K Section, 4 Ribs, 0.560 in Width, 49.53 in OAL, Standard Series
MI ITEM #04125081
MFR #85528643

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.58/each for your price

Overview

Mfr description
K040490 BELT
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
  • Gates recommends replacing serpentine belts at 90,000 to prevent vehicle breakdowns, or as advised by the vehicle manufacturer
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    4
  • Top Width
    0.560 in
  • Overall Length
    49.53 in
  • Belt Series
    Standard
  • Material
    EPDM
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.19 lbs
  • Rib Width
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought