Motion
06301
Degreaser - Concentrated, Ready-to-Use, 1 gal, Can
MI ITEM #04125258
MFR #06301
Price$147.48/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - Concentrated, Ready-to-Use, 1 gal, Can
MI ITEM #04125258
MFR #06301

Mfr description
06301 (C06301) T-91 1GA NON-SOLVENT 4/CA
  • Contains no solvents
  • NSF Nonfood Compounds Program Listed Category Code: A1 Registered #141975
  • Premium performance cleaning ability with zero VOCs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.48/gl

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    38.00 lbs

Details

  • Color
    Clear
  • Concentration
    Concentrated, Ready-to-Use
  • Form
    Liquid
  • Product Types
    Degreaser
  • UPC_NO
    078827063010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)