Overview
Mfr description
06355(C06355)T-91 55GA NON-SOLV DEGREASE
- Contains no solvents
- NSF Nonfood Compounds Program Listed Category Code: A1 Registered #141975
- Premium performance cleaning ability with zero VOCs
- Recognized by EPA as green
- Biodegradable
- Listed in the USDA BioPreferred catalog
- Non-flammable, non-toxic, low odor
- Proprietary formula
- Requires less product than traditional solvents to get the job done
- Ideal for traditional solvent cleaning, basin style part washers and dip tanks
- Applications: Bilges, compressors, concrete, dip tanks, drill presses, engines, floors, forklifts, basin style parts washers, grease traps, machinery, marine, tanks and tools
Specifications
- Product TypesDegreaser
- FormLiquid
- ConcentrationConcentrated, Ready-to-Use
- Container Size55 gal (US)
- ColorClear
- UPC_NO078827063553
- Weight535.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data