Motion
A220
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Blue, Blue, Red, White, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125331
MFR #A220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Blue, Blue, Red, White, Red, White Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125331
MFR #A220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    837, ANSI Z87.1-1989, CA 18, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Multicolor
  • Frame Style
    Framed
  • Frame Temple Color
    Blue, Blue, Red, White, Red, White
  • Frame Temple Material
    Nylon
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    A200
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    603390086274
  • UV Protection
    Provides UV Protection

Overview

Mfr description
A220 PROTECTIVE EYEWEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought