Motion
A400AF
Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125332
MFR #A400AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125332
MFR #A400AF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A400AF PROTECTIVE EYEWEAR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Transparent
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    A400
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Transparent
  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • Weight
    1.10 lbs, 1.1
  • Lens Color Family
    Clear
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text