Motion
A701
A700 Series Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04125339
MFR #A701
Price$7.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A700 Series Safety Glasses - Anti-Scratch & Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04125339
MFR #A701

Mfr description
A701 PROTECTIVE EYEWEAR
  • Lightweight design with sport temples and soft temple tip pads provide a secure, wrap around fit and all-day comfort
  • Molded universal nose bridge provides a comfortable fit
  • 9-base polycarbonate hard coated lenses provide a 180° field of distortion-free vision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.01/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    822, ANSI Z87.1-1989, CA 18, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    A700
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Type
    Safety Glasses
  • UPC_NO
    040025108534
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)