Motion
A703
Safety Glasses - Anti-Scratch & Anti-Fog, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125341
MFR #A703
Price$6.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125341
MFR #A703

Mfr description
A703 PROTECTIVE EYEWEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.07/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    822, ANSI Z87.1-1989, CA 18, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    A700
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Type
    Safety Glasses
  • UPC_NO
    040025108541
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)