Motion
A705
Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125343
MFR #A705
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125343
MFR #A705

Mfr description
A705 PROTECTIVE EYEWEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    822, ANSI Z87.1-1989, CA 18, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    A700
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Glasses
  • UPC_NO
    040025108596
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)