Motion
A803
Safety Glasses - Anti-Scratch & Anti-Fog, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04125347
MFR #A803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04125347
MFR #A803

Mfr description
A803 PROTECTIVE EYEWEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Product Line
    A800
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Type
    Safety Glasses
  • UPC_NO
    040025108640
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)