Motion
A900
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125350
MFR #A900
Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125350
MFR #A900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.99/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Logo
    Sperian
  • Metal Frame
    Non-Metal Frame
  • Product Line
    A900
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Spatula
  • Type
    Safety Glasses
  • UPC_NO
    040025000545
  • UV Protection
    Provides UV Protection

Overview

Mfr description
A900 PROTECTIVE EYEWEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought