Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI Z87+, AS/NZS 1337, CSA Z94.3
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame Color FamilyBlack
- Frame StyleFramed
- Frame Temple ColorBlack
- Frame Temple MaterialPolycarbonate
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorGray
- Lens Color FamilyGray
- Lens MaterialPolycarbonate
- Lens StyleDual
- LogoSperian
- Metal FrameNon-Metal Frame
- Product LineA900
- Temple AdjustmentNon-Adjustable Temples
- Temple StyleSpatula
- TypeSafety Glasses
- UPC_NO040025000548
- UV ProtectionProvides UV Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)