Motion
A962
Magnifying Glasses - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
MI ITEM #04125360
MFR #A962
Your Price$17.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnifying Glasses - Anti-Fog, Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
MI ITEM #04125360
MFR #A962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.04/each(List $19.60)

Overview

Mfr description
A962 PROTECTIVE EYEWEAR

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    2.5
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    A900 Reader/Magnifier
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    Sperian
  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • UPC_NO
    040025000876
  • Frame Color Family
    Black
  • Lens Color Family
    Gray
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought