Motion
11150806
Fuse Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125379
MFR #11150806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04125379
MFR #11150806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11150806 PROTECTIVE EYEWEAR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Fuse
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337, CSA Z94.3
  • Includes
    Cord with Breakaway Safety Clips
  • Frame Color Family
    Metallic
  • Lens Color Family
    Gray
  • Frame Temple Material
    Gunmetal with Rubber Tips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought