Motion
11180037
Polysafe Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04125400
MFR #11180037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polysafe Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04125400
MFR #11180037

Mfr description
11180037 PROTECTIVE EYEWEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    89/686/EEC, ANSI Z87+, AS/NZS 1337, CSA Z94.3, EN 166, EN 170, ISO 9001/2000
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Product Line
    Polysafe Plus
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Glasses
  • UPC_NO
    040025101320
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)