Motion
A610S
Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #04125418
MFR #A610S
Price$10.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #04125418
MFR #A610S

Mfr description
A610S PROTECTIVE GOGGLE
  • Fit over most prescription eyewear
  • Transparent green body, clear lens, fog-ban anti-fog coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.87/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Fit
    OTG
  • Frame Color
    Green
  • Frame Material
    PVC
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    A600
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UPC_NO
    603390091964
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)