Motion
11340145
ProLok Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Polycarbonate Window Material, Plastic Headgear Material
Mi Item #04125427
MFR #11340145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProLok Face Shield & Headgear Set - Transparent Window Color, Uncoated Window Coating, Polycarbonate Window Material, Plastic Headgear Material
Mi Item #04125427
MFR #11340145

Mfr description
11340145 HEADGEAR WITH VISOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • Headgear Color
    Black
  • Headgear Material
    Plastic
  • Headgear Type
    Headgear
  • Product Line
    Sperian Protecto-Shield
  • Type
    Face Shield & Headgear
  • Ventilation
    Not Vented
  • Window Coating
    Uncoated
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)