Specifications
Details
- Adjustment Type1-Touch
- ANSI RatingUnrated
- ColorWhite
- High VisibilityNot a High Visibility Hat
- MaterialPolyethylene
- Product LineFeather Kap
- Side SlotsDoes Not Include Side Slots
- TypeBump Cap
- VentilationNot Vented
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)