Overview
Mfr description
12110025 FTHR KAP BUMP CAP YL
Specifications
- TypeBump Cap
- Adjustment Type1-Touch
- VentilationNot Vented
- High VisibilityNot a High Visibility Hat
- ColorYellow
- MaterialPolyethylene
- Side SlotsDoes Not Include Side Slots
- Product LineFeather Kap
- ANSI RatingUnrated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data