Motion
13910046
Pro System Face Shield/Hard Hat/Earmuffs, Hard Hat ANSI Type: I, Noise Reduction Rating (NRR): 25dB
MI ITEM #04125600
MFR #13910046
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro System Face Shield/Hard Hat/Earmuffs, Hard Hat ANSI Type: I, Noise Reduction Rating (NRR): 25dB
MI ITEM #04125600
MFR #13910046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Hard Hat Ansi Type
    I
  • Hard Hat Class Rating
    E, G
  • Hard Hat Color
    Yellow
  • Hard Hat Material
    Polyethylene
  • Noise Reduction Rating Nrr
    25 dB
  • Product Line
    Pro-System
  • Standards Met
    ANSI S.3.19-1974, ANSI Z87+, ANSI Z87.1, ANSI Z89.1+, ANSI Z89.1-2009, CSA 94.3, CSA Z94.3
  • Type
    Face Shield/Hard Hat/Earmuffs
  • Window Material
    Steel Wire Mesh

Overview

Mfr description
13910046 PRO SYSTEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought