Motion
MGGMB25-350
MGG GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #04125841
MFR #MGGMB25-350
List Price$505.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGG GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #04125841
MFR #MGGMB25-350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.71/each for your price

Overview

Mfr description
MGGMB25-350 MGG, GUIDE CYLINDER

Specifications

  • Guided Cylinder Type
    Dual Rod Slide Unit
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Bearings
    Slide Bearing
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPT
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Push Force At 100 Psi
    344 N
  • Pull Force At 100 Psi
    288 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    525 mm
  • Overall Width
    130 mm
  • Overall Height
    65 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Port Gender
    Female
  • Rod Gender
    Female
  • Series
    MGG
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text