Motion
VNB211A-15A-5DZ

SMC CORP OF AMERICA
VNB211A-15A-5DZ

Process valve
MI ITEM #04125844
MFR #VNB211A-15A-5DZ
List Price$84.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB211A-15A-5DZ

Process valve
MI ITEM #04125844
MFR #VNB211A-15A-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.73/each for your price

Overview

Mfr description
VNB211A-15A-5DZ EXTERNALLY PILOTED VALVE
  • External pilot solenoid type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
  • Port size: 1/8 to 2 Rc(PT)
  • Seal material: NBR, FKM, EPR

Specifications

  • Compatible Fluid Type
    Vacuum
  • Flow Coefficient Cv Flow Factor Kv
    4.8 Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    15 mm
  • Seal Material
    Nitrile
  • Body Material
    Bronze
  • Standards Met
    JIS B 2210 10K
  • Operating Temperature Range
    -5 to +99 °C
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    2 W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Piloted Solenoid
  • Overall Length
    144.5 mm
  • Overall Width
    42 mm
  • Overall Height
    84.5 mm
  • Minimum Operating Pressure
    -101 kPa
  • Port Gender
    Female
  • Port Size
    1/2 BSPT
  • Weight
    0.6 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought