Motion
32-002000-0000
FENDALL 2000 STATION ONLY-ENGLISH (15-MINUTE)
MI ITEM #04125912
MFR #32-002000-0000
Price$907.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENDALL 2000 STATION ONLY-ENGLISH (15-MINUTE)
MI ITEM #04125912
MFR #32-002000-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$907.87/each

Specifications

Dimensions

  • Depth
    13-1/2 in
  • Height
    51-1/2 in
  • Width
    17 in

Details

  • Approval Listing Regulations
    ANSI Z358.1-2009, SEI
  • Capacity
    6.87 gal (US)
  • Duration of Flow
    15 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Not Included
  • Eye Wash Liquid Type
    Saline Cartridge
  • Type
    Pressurized without Drench Hose

Overview

Mfr description
32-002000-0000 FENDALL EYEWASH STATION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought