Motion
32-001000-0000
FendaII Pure Flow 1000 Self-contained Portable Eye Wash Station
MI ITEM #04125914
MFR #32-001000-0000
Price$1,351.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FendaII Pure Flow 1000 Self-contained Portable Eye Wash Station
MI ITEM #04125914
MFR #32-001000-0000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,351.12/each

Specifications

Dimensions

  • Depth
    34-1/2 in
  • Height
    47 in
  • Weight
    38 lbs
  • Width
    58 in

Details

  • Approval Listing Regulations
    ANSI Z358.1
  • Capacity
    7 gal (US)
  • Color
    Green
  • Duration of Flow
    15 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Not Included
  • Eye Wash Liquid Type
    Saline Concentrate
  • Flow Rate
    0.4 gpm
  • Mount Type
    Portable, Wall
  • Product Type
    Self-Contained Portable Eye Wash Stations
  • Type
    Fendall Pure Flow 1000

Overview

Mfr description
32-001000-0000 EYEWASH STATION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought