Motion
32-001000-0070
FendaII Pure Flow 1000 Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 7gal, Color: Green
MI ITEM #04125916
MFR #32-001000-0070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FendaII Pure Flow 1000 Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 7gal, Color: Green
MI ITEM #04125916
MFR #32-001000-0070

Mfr description
32-001000-0070 EYEWASH STATION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    34-1/2 in
  • Height
    47 in
  • Width
    58 in

Details

  • Approval Listing Regulations
    ANSI Z358.1
  • Capacity
    7 gal (US)
  • Color
    Green
  • Duration of Flow
    15 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Eye Wash Liquid Type
    Saline Concentrate
  • Flow Rate
    0.4 gpm
  • Mount Type
    Portable, Wall
  • Product Type
    Self-Contained Portable Eye Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)