Motion
32-000200-0000
32-000200-0000
MI ITEM #04125918
MFR #32-000200-0000
Your Price$663.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-000200-0000
MI ITEM #04125918
MFR #32-000200-0000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$663.34/each(List $796.01)

Overview

Mfr description
32-000200-0000 EYEWASH STATION

Specifications

  • Duration of Flow
    15 min
  • Capacity
    16 gal (US)
  • Mount Type
    Portable, Wall
  • Eye Wash Liquid Type
    Saline Concentrate
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Flow Rate
    0.4 gpm
  • Heating Ability
    Heated
  • Color
    Green
  • Height
    24 in
  • Width
    19-3/4 in
  • Depth
    19 in
  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Product Type
    Self-Contained Portable Eye Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought