Motion
32-000230-0000
FendaII Porta Stream II Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 16gal, Depth: 19"
Mi Item #04125922
MFR #32-000230-0000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FendaII Porta Stream II Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 16gal, Depth: 19"
Mi Item #04125922
MFR #32-000230-0000

Mfr description
32-000230-0000 EYEWASH STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    19 in
  • Height
    24 in
  • Width
    19-3/4 in

Details

  • Approval Listing Regulations
    ANSI Z358.1-2004
  • Capacity
    16 gal (US)
  • Color
    Green
  • Duration of Flow
    15 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Eye Wash Liquid Type
    Saline Concentrate
  • Flow Rate
    0.4 gpm
  • Heating Ability
    Heated
  • Mount Type
    Portable, Wall
  • Product Type
    Self-Contained Portable Eye Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)