Motion
32-000100-0000
32-000100-0000
Mi Item #04125930
MFR #32-000100-0000
Price$425.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-000100-0000
Mi Item #04125930
MFR #32-000100-0000

Mfr description
32-000100-0000 EYEWASH STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.26/each

Specifications

Dimensions

  • Depth
    13-1/2 in
  • Height
    22-1/2 in
  • Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z358.1
  • Capacity
    6 gal (US)
  • Color
    Green
  • Duration of Flow
    6 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Eye Wash Liquid Type
    Saline Concentrate
  • Mount Type
    Portable, Wall
  • Product Type
    Self-Contained Portable Eye Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)