Specifications
Dimensions
- Depth13-1/2 in
- Height22-1/2 in
- Width15-1/2 in
Details
- Approval Listing RegulationsANSI Z358.1
- Capacity6 gal (US)
- ColorGreen
- Duration of Flow6 min
- Eye Wash Liquid IncludedEye Wash Liquid Included
- Eye Wash Liquid TypeSaline Concentrate
- Mount TypePortable, Wall
- Product TypeSelf-Contained Portable Eye Wash Stations
Overview
Mfr description
32-000130-0000 EYEWASH STATION