Specifications
Dimensions
- Cartridge Size3-1/2 gal (US)
Details
- Cartridge Content AttributesBuffered, Preserved, pH Balanced
- Cartridge ContentsSaline Solution
- Cartridge Shelf Life24 months
- CompFendall Pure Flow 1000
- Product TypeEye Wash Station Filters & Cartridges
- TypeEye Wash Cartridge
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)