Specifications
Dimensions
- Container Size8 oz
Details
- Approval Listing RegulationsANSI Z358.1
- Product TypeEye Wash Bottles & Bottle Stations
- Station CompatibilityPorta Stream I, II, III
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)