Motion
32-000455-0000
Eyesaline Portable EyeWash Station Eyewash Bottle - Portable Eyewash Stations Station Compatibility, Container Size: 32 oz
Mi Item #04126001
MFR #32-000455-0000
Price$24.37/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyesaline Portable EyeWash Station Eyewash Bottle - Portable Eyewash Stations Station Compatibility, Container Size: 32 oz
Mi Item #04126001
MFR #32-000455-0000

Mfr description
32-000455-0000 SALINE EYEWASH 32 OZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.37/bo

Specifications

Dimensions

  • Container Size
    32 oz
  • Height
    8.39
  • Length
    3.54
  • Width
    3.22

Details

  • Station Compatibility
    Portable Eyewash Stations
  • Type
    Eyewash Bottle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)