Motion
31-80103
GPT XC Laser Glasses - Anti-Fog, Scratch Resistant, Orange Lens, Polymer, Universal Size
MI ITEM #04126018
MFR #31-80103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT XC Laser Glasses - Anti-Fog, Scratch Resistant, Orange Lens, Polymer, Universal Size
MI ITEM #04126018
MFR #31-80103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31-80103 GPT XC, ARGON & KTP

Specifications

  • Type
    Laser Glasses
  • Lens Color
    Orange
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Material
    Polymer
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    GPT XC
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • Laser Type
    Argon, KTP
  • Od Wavelength
    200 to 532 nm
  • Logo
    Sperian
  • Approval Listing Regulations
    066, ANSI Z136.1, ANSI Z87.1, ANSI Z87.1-1989, CA 19, CE EN 207, CE EN 208
  • Includes
    Microfiber Bag
  • Lens Color Family
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text