Motion
LOTG-PDT
GPT LOTG Laser Glasses - Scratch Resistant, Blue Lens, Polymer, Universal Size
Mi Item #04126044
MFR #LOTG-PDT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT LOTG Laser Glasses - Scratch Resistant, Blue Lens, Polymer, Universal Size
Mi Item #04126044
MFR #LOTG-PDT

Mfr description
LOTG-PDT GPT LOTG, PDT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Od Wavelength
    610 to 695 nm
  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z136.1, ANSI Z87.1, CE EN 207
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Style
    Framed
  • Includes
    Microfiber Bag
  • Laser Type
    PDT
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polymer
  • Metal Frame
    Non-Metal Frame
  • Product Line
    GPT LOTG
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Cushioned, Flexible
  • Type
    Laser Glasses
  • UPC_NO
    603390010910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)