Motion
31-21152
GPT Encore Laser Glasses - Scratch Resistant, Blue Lens, Polymer, Universal Size
MI ITEM #04126049
MFR #31-21152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT Encore Laser Glasses - Scratch Resistant, Blue Lens, Polymer, Universal Size
MI ITEM #04126049
MFR #31-21152

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31-21152 GPT ENCORE LARGE HENE ALIGNMENT

Specifications

  • Type
    Laser Glasses
  • Lens Color
    Blue
  • Lens Coating
    Scratch Resistant
  • Lens Material
    Polymer
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    GPT Encore
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Frame Style
    Framed
  • Laser Type
    HeNe
  • Od Wavelength
    630 to 650 nm
  • Approval Listing Regulations
    ANSI Z136.1, ANSI Z87.1
  • Includes
    Microfiber Bag
  • Lens Color Family
    Blue
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought