Motion
31-70152
GPT Flex Seal Safety Goggle - Blue, Plastic Lens, ANSI Z136.1, ANSI Z87.1, CE EN 207 Rating
Mi Item #04126050
MFR #31-70152
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT Flex Seal Safety Goggle - Blue, Plastic Lens, ANSI Z136.1, ANSI Z87.1, CE EN 207 Rating
Mi Item #04126050
MFR #31-70152

Mfr description
31-70152 GPT FLEX SEAL HENE ALIGNMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z136.1, ANSI Z87.1, CE EN 207
  • Fit
    OTG
  • Includes
    Safety Hang Cord
  • Laser Type
    HeNe
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Blue
  • Lens Material
    Plastic
  • Product Line
    GPT Flex Seal
  • Type
    Laser Goggles
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)