Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT LSK Laser Glasses - Scratch Resistant, Blue Lens, Polymer, Universal Size
MI ITEM #04126051
MFR #LSK-HENE

Mfr description
LSK-HENE GPT LSK HENE ALIGNMENT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Od Wavelength
    630 to 650 nm
  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z136.1, ANSI Z87.1
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Framed
  • Includes
    Microfiber Bag
  • Laser Type
    HeNe
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polymer
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    GPT LSK
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Cushioned, Flexible
  • Type
    Laser Glasses
  • UPC_NO
    603390083150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)