Overview
Mfr description
31-30300 GPT LGF FULL VIEW FSEC DIODE
Specifications
- TypeLaser Glasses
- Lens ColorPurple
- Lens CoatingScratch Resistant
- Lens MaterialPolymer
- Fits Over EyeglassesFits Over Eyeglasses
- SizeUniversal
- Temple AdjustmentAdjustable Temples
- Product LineGPT LGF
- Metal FrameNon-Metal Frame
- Lens StyleSingle
- Frame StyleFramed
- Laser TypeFemtosecond Diode
- Od Wavelength755 to 855 nm
- Approval Listing RegulationsANSI Z136.1, ANSI Z87.1, CE
- Specialty FeaturesSide Shields
- IncludesMicrofiber Bag
- Lens Color FamilyPink
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data