Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT Flex Seal Safety Goggle - Pink, Plastic Lens, ANSI Z136.1, ANSI Z87.1, CE EN 207 Rating
MI ITEM #04126073
MFR #31-70106

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31-70106 GPT FLEX SEAL ALEX TI:SAPPHIRE

Specifications

  • Type
    Laser Goggles
  • Lens Color
    Pink
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Size
    Universal
  • Product Line
    GPT Flex Seal
  • Lens Material
    Plastic
  • Approval Listing Regulations
    ANSI Z136.1, ANSI Z87.1, CE EN 207
  • Ventilation
    Indirect Vent
  • Laser Type
    Alexandrite
  • Fit
    OTG
  • Includes
    Safety Hang Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought